MCP70UMED940PB 12/CS 1/SKU

Item #: 1620470
Cat #: MCP70/U/MED/940-PB
UPC: 046135641114
Call for price
Company wide:
0 in stock
Documents & Guides
OBS64111 70W Powerball ceramic lamp, high CRI, consistent color, medium base, E17 Bulb, open fixture rated, universal operation.

Overview

OBS64111 70W Powerball ceramic lamp, high CRI, consistent color, medium base, E17 Bulb, open fixture rated, universal operation.
Also known as: 046135641114, MCP70/U/MED/940-PB, SYLMCP70UMED940PB

Specifications

ANSI Code: C98/O
Wattage: 70
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: ED17 (Elliptical Dimple)
Color Rendering Index (CRI): 93
Lumens: 6000
Light Technology: HID
ANSI Code: C98/O
Base: Medium Screw (E26)
Shape: ED17 (Elliptical Dimple)
Lumens: 6000
Wattage: 70
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 93
Light Technology: HID

Customer Reviews

No reviews for this product
(0)