Metal Halide Lamp, Powerball, ED17, 70W, Clear

Item #: 1620466

Cat #: MCP70/U/MED/830-PB

UPC: 046135647390

Call for price
Company wide:
0 in stock
Metal Halide Lamp, Powerball, 70 Watt, 97 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5900, CRI: 88, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: C98/O, Standard Case Qty: 12 *Sylvania Part # 64739*

Overview

Metal Halide Lamp, Powerball, 70 Watt, 97 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5900, CRI: 88, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: C98/O, Standard Case Qty: 12 *Sylvania Part # 64739*
Also known as: 046135647390, MCP70/U/MED/830-PB, SYLMCP70UMED830PB

Specifications

Type: Pulse Start
ANSI Code: C139/O, C98/O
Color Temperature: 3000 (Warm White)
Wattage: 70
Base: Medium Screw (E26)
Lumens: 5900
Color Rendering Index (CRI): 88
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
Type: Pulse Start
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 88
Light Technology: HID
ANSI Code: C139/O, C98/O
Wattage: 70
Lumens: 5900
Shape: ED17 (Elliptical Dimple)

Customer Reviews

No reviews for this product
(0)