Metal Halide Lamp, ED17, 70W, Coated

Item #: 1620451

Cat #: MCP70/C/U/MED/830-PB

UPC: 046135647406

Call for price
Company wide:
0 in stock
Metal Halide Lamp, 70 Watt, 97 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5500, CRI: 88, Color Temperature: 3000K, Lamp Finish: Coated, ANSI Code: C98/O, Standard Case Qty: 12 *Sylvania Part # 64740*

Overview

Metal Halide Lamp, 70 Watt, 97 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5500, CRI: 88, Color Temperature: 3000K, Lamp Finish: Coated, ANSI Code: C98/O, Standard Case Qty: 12 *Sylvania Part # 64740*
Also known as: 046135647406, MCP70/C/U/MED/830-PB, SYLMCP70CUMED830PB

Specifications

ANSI Code: C98/O
Color Temperature: 3000 (Warm White)
Wattage: 70
Base: Medium Screw (E26)
Color Rendering Index (CRI): 88
Shape: ED17 (Elliptical Dimple)
Lumens: 5500
Light Technology: HID
ANSI Code: C98/O
Wattage: 70
Color Rendering Index (CRI): 88
Lumens: 5500
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: ED17 (Elliptical Dimple)
Light Technology: HID