18IN FLR LMP

Item #: 1620446
Cat #: F15T8/GRO/AQ/RP
UPC: 046135216572
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
SYL F15T8/GRO/AQ/RP 18IN FLR LMP *Sylvania Part # 21657* *** Not for Sale in Vermont due to State Regulations ***

Overview

SYL F15T8/GRO/AQ/RP 18IN FLR LMP *Sylvania Part # 21657* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135216572, F15T8/GRO/AQ/RP, SYLF15T8GROAQRP

Specifications

Wattage: 15
Material: Glass
Color Rendering Index (CRI): 66
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Agricultural
Wattage: 15
Color Rendering Index (CRI): 66
Base: Medium Bi-Pin (G13)
Material: Glass
Light Technology: Fluorescent
Type: Agricultural

Customer Reviews

No reviews for this product
(0)