3.5W G16.5 LED Lamp, 27K

Item #: 1620425

Cat #: LED3.5G16.5CDIM827FILBL

UPC: 046135750199

Company wide:
0 in stock
Documents & Guides
LED Lamp, G16.5, 3.5 Watt, 350 Lumen, 2700K, 80 CRI, Clear Glass, Candelabra Base, 120 Volt, Dimmable, 1 per SKU, 5 per Case

Overview

LED Lamp, G16.5, 3.5 Watt, 350 Lumen, 2700K, 80 CRI, Clear Glass, Candelabra Base, 120 Volt, Dimmable, 1 per SKU, 5 per Case

Rated up to 15,000 hours at 70% lumen maintenance, SYLVANIA ULTRA LED Clear Glass lamps offer years of service and reduce energy and maintenance costs.

Also known as: 046135750199, LED3.5G16.5CDIM827FILBL, SYLLED3.5G16.5CDIM

Specifications

Shape: G16-1/2 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 350
Color Temperature: 2700 (Warm White)
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Lumens: 350
Wattage: 3.500
Dimmable: Yes