MCP150CUMED830 PB 12/CS 1/SKU

Item #: 1620421

Cat #: MCP150/C/U/MED/830-PB

UPC: 046135647420

Call for price
Company wide:
0 in stock
OBS64742 150 watt ceramic arc tube, high CRI, medium base, E17, metal halide lamp

Overview

OBS64742 150 watt ceramic arc tube, high CRI, medium base, E17, metal halide lamp
Also known as: 046135647420, MCP150/C/U/MED/830-PB, SYLMCP150CUMED830P

Specifications

ANSI Code: C102/O
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 88
Wattage: 150
Shape: ED17 (Elliptical Dimple)
Lumens: 12000
Light Technology: HID
ANSI Code: C102/O
Base: Medium Screw (E26)
Wattage: 150
Lumens: 12000
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 88
Shape: ED17 (Elliptical Dimple)
Light Technology: HID