Metal Halide Lamp, Open Rating, ED17, 100W, Clear

Item #: 1620417
Cat #: MCP100/U/MED/940-PB
UPC: 046135643224
Call for price
Company wide:
0 in stock
Metal Halide Lamp, 100 Watt, 100 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 8200, CRI: 93, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: C90/O, Fixture Rating: Open, Operating Position: Universal, Standard Case Qty: 12 *Sylvania Part # 64322*

Overview

Metal Halide Lamp, 100 Watt, 100 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 8200, CRI: 93, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: C90/O, Fixture Rating: Open, Operating Position: Universal, Standard Case Qty: 12 *Sylvania Part # 64322*
Also known as: 046135643224, MCP100/U/MED/940-PB, SYLMCP100UMED940PB

Specifications

Volts AC: 100
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 100
Lumens: 8200
Shape: ED17 (Elliptical Dimple)
Color Rendering Index (CRI): 93
ANSI Code: C90/O
Light Technology: HID
Volts AC: 100
Color Temperature: 4000 (Cool White)
Lumens: 8200
Color Rendering Index (CRI): 93
Light Technology: HID
Base: Medium Screw (E26)
Wattage: 100
Shape: ED17 (Elliptical Dimple)
ANSI Code: C90/O

Customer Reviews

No reviews for this product
(0)