LED Specialty Lamp, 3.5W, T3, 3000K, 250 Lumen, 120V, Frosted

Item #: 1620416

Cat #: LED3.5BA15DF830BL

UPC: 046135746697

Company wide:
0 in stock
Documents & Guides
LED Specialty Lamp, 3.5 Watt, 3000K, 250 Lumen, 80 CRI, 120 Volt, T3 Bulb, Bayonet (BA15d) Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74669*

Overview

LED Specialty Lamp, 3.5 Watt, 3000K, 250 Lumen, 80 CRI, 120 Volt, T3 Bulb, Bayonet (BA15d) Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74669*
Also known as: 046135746697, LED3.5BA15DF830BL, SYLLED3.5BA15DF830

Specifications

Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 80
Lumens: 250
Wattage: 3.500
Light Technology: LED
Base: Bayonet (BA15d)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 3.500
Base: Bayonet (BA15d)
Shape: T3 (Tubular)
Color: Frosted
Lumens: 250
Light Technology: LED