Halogen Lamp, Triple Life, PAR20, 39W, 120V, SP10

Item #: 1620409

Cat #: 39PAR20/HAL/S/SP10/TL-120V

UPC: 046135161155

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Lamp, Triple Life, 39 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 475, CRI: 99, Color Temperature: 2750K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10

Overview

Halogen Lamp, Triple Life, 39 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 475, CRI: 99, Color Temperature: 2750K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10
Also known as: 046135161155, 39PAR20/HAL/S/SP10/TL-120V, SYL39PAR20HALSSP10

Specifications

Color Temperature: 2750 (Warm White)
Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Wattage: 39
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Lumens: 475
Light Technology: Halogen
Angle: 10°
Color Temperature: 2750 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 475
Angle: 10°
Color Rendering Index (CRI): 99
Wattage: 39
Shape: PAR20 (Sealed Beam)
Light Technology: Halogen