LED Specialty Lamp, 2W, T6, 3000K, 160 Lumen, 12V, Frosted

Item #: 1620408

Cat #: LED2WEDGEF830BL

UPC: 046135746642

Company wide:
0 in stock
Documents & Guides
LED Specialty Lamp, 2 Watt, 3000K, 160 Lumen, 80 CRI, 12 Volt, T6 Bulb, Wedge Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74664*

Overview

LED Specialty Lamp, 2 Watt, 3000K, 160 Lumen, 80 CRI, 12 Volt, T6 Bulb, Wedge Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74664*
Also known as: 046135746642, LED2WEDGEF830BL, LDVLED2WEDGEF830BL

Specifications

Lumens: 160
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color: Frosted
Color Rendering Index (CRI): 80
Wattage: 2
Base: Wedge (W2.1x4.9d)
Shape: T6 (Tubular)
Light Technology: LED
Lumens: 160
Volts AC: 12
Color Rendering Index (CRI): 80
Base: Wedge (W2.1x4.9d)
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Frosted
Wattage: 2
Shape: T6 (Tubular)