LED Specialty Lamp, 2W, T6, 3000K, 180 Lumen, 120V, Clear

Item #: 1620404

Cat #: LED2T6830BL

UPC: 046135746765

Company wide:
0 in stock
Documents & Guides
LED Specialty Lamp, 2 Watt, 3000K, 180 Lumen, 80 CRI, 120 Volt, T6 Bulb, Intermediate Screw (E17) Base, Clear, Standard Case Qty: 6 *Sylvania Part # 74676*

Overview

LED Specialty Lamp, 2 Watt, 3000K, 180 Lumen, 80 CRI, 120 Volt, T6 Bulb, Intermediate Screw (E17) Base, Clear, Standard Case Qty: 6 *Sylvania Part # 74676*
Also known as: 046135746765, LED2T6830BL, SYLLED2T6830BL

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 180
Color Rendering Index (CRI): 80
Wattage: 2
Base: Intermediate Screw (E17)
Shape: T6 (Tubular)
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 180
Wattage: 2
Shape: T6 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 80
Base: Intermediate Screw (E17)
Light Technology: LED