Metal Halide Lamp, Open Rating, ED17, 100W, Coated

Item #: 1620403
Cat #: MCP100/C/U/MED/830-PB
UPC: 046135647444
Call for price
Company wide:
0 in stock
Metal Halide Lamp, 100 Watt, 100 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 8100, CRI: 88, Color Temperature: 3000K, ANSI Code: C90/O, Lamp Finish: Coated, Fixture Rating: Open, Operating Position: Universal, Standard Case Qty: 12 *Sylvania Part # 64744*

Overview

Metal Halide Lamp, 100 Watt, 100 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 8100, CRI: 88, Color Temperature: 3000K, ANSI Code: C90/O, Lamp Finish: Coated, Fixture Rating: Open, Operating Position: Universal, Standard Case Qty: 12 *Sylvania Part # 64744*
Also known as: 046135647444, MCP100/C/U/MED/830-PB, SYLMCP100CUMED830P

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 100
Lumens: 8100
Color Rendering Index (CRI): 88
Shape: ED17 (Elliptical Dimple)
ANSI Code: C90/O
Volts AC: 110
Light Technology: HID
Color Temperature: 3000 (Warm White)
Wattage: 100
Color Rendering Index (CRI): 88
ANSI Code: C90/O
Light Technology: HID
Base: Medium Screw (E26)
Lumens: 8100
Shape: ED17 (Elliptical Dimple)
Volts AC: 110

Customer Reviews

No reviews for this product
(0)