LED Specialty Lamp, 2W, T4, 3000K, 160 Lumen, 120V, Frosted

Item #: 1620388

Cat #: LED2GY8.6F830BL

UPC: 046135746628

Company wide:
0 in stock
Documents & Guides
LED Specialty Lamp, 2 Watt, 3000K, 160 Lumen, 80 CRI, 120 Volt, T4 Bulb, 2-Pin (GY8.6) Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74662*

Overview

LED Specialty Lamp, 2 Watt, 3000K, 160 Lumen, 80 CRI, 120 Volt, T4 Bulb, 2-Pin (GY8.6) Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74662*
Also known as: 046135746628, LED2GY8.6F830BL, SYLLED2GY8.6F830BL

Specifications

Lumens: 160
Color Temperature: 3000 (Warm White)
Shape: T4 (Tubular)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 80
Wattage: 2
Light Technology: LED
Base: 2-Pin (GY8.6)
Lumens: 160
Shape: T4 (Tubular)
Color: Frosted
Wattage: 2
Base: 2-Pin (GY8.6)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED