39PAR20HALFL30DL 120V 10/CS 1/SKU

Item #: 1620385

Cat #: 39PAR20/HAL/FL30/DL-120V

UPC: 046135161117

Call for price
Company wide:
0 in stock
Documents & Guides
OBS16111 Tungsten Halogen PAR20 Reflector Lamp 39Watt 120Volt Medium Base Flood30 Beam Double Life

Overview

OBS16111 Tungsten Halogen PAR20 Reflector Lamp 39Watt 120Volt Medium Base Flood30 Beam Double Life
Also known as: 046135161117, 39PAR20/HAL/FL30/DL-120V, SYL39PAR20HALFL30D

Specifications

Base: Medium Screw (E26)
Wattage: 39
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Lumens: 450
Light Technology: Halogen
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 450
Wattage: 39
Shape: PAR20 (Sealed Beam)
Color Temperature: 2800 (Warm White)
Light Technology: Halogen