
Metal Halide Lamp, Single-Ended, T4-1/2, 20W
Item #: 1620371
Cat #: MC20TC/U/G8.5/830
UPC: 046135649752
Call for price
Company wide:
0
in stock
Documents & Guides
Metal Halide Lamp, Single-Ended, 20 Watt, 230 Volt, Bulb: T4-1/2 (Tubular), Base: 2-Pin (G8.5), Lumens: 1275, CRI: 83, Color Temperature: 3040K, ANSI Code: C156/E *Sylvania Part # 64975*
Overview
Metal Halide Lamp, Single-Ended, 20 Watt, 230 Volt, Bulb: T4-1/2 (Tubular), Base: 2-Pin (G8.5), Lumens: 1275, CRI: 83, Color Temperature: 3040K, ANSI Code: C156/E *Sylvania Part # 64975*
Also known as: 046135649752, MC20TC/U/G8.5/830, SYLMC20TCUG8.5830
Specifications
| Shape: | T4-1/2 (Tubular) |
| Volts AC: | 230 |
| Wattage: | 20 |
| Lumens: | 1275 |
| ANSI Code: | C156/E |
| Color Temperature: | 3040 (Warm White) |
| Color Rendering Index (CRI): | 83 |
| Light Technology: | HID |
| Base: | 2-Pin (G8.5) |
| Shape: | T4-1/2 (Tubular) |
| Wattage: | 20 |
| ANSI Code: | C156/E |
| Color Rendering Index (CRI): | 83 |
| Base: | 2-Pin (G8.5) |
| Volts AC: | 230 |
| Lumens: | 1275 |
| Color Temperature: | 3040 (Warm White) |
| Light Technology: | HID |