23W A21 LED Lamp, 50K

Item #: 1620347

Cat #: LED23/A21/DIM/O/850/URP

UPC: 046135797354

Company wide:
0 in stock
Documents & Guides
LED Lamp, 23 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 2600, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6 *Sylvania Part # 79735*

Overview

LED Lamp, 23 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 2600, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6 *Sylvania Part # 79735*
Also known as: 046135797354, LED23/A21/DIM/O/850/URP, SYLLED23A21DIMO850

Specifications

Base: Medium Screw (E26)
Wattage: 23
Color Temperature: 5000 (Bright White)
Lumens: 2600
Volts AC: 120
Color: Frosted
Shape: A21 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A21 (Arbitrary)
Dimmable: Yes
Wattage: 23
Lumens: 2600
Color: Frosted
Light Technology: LED