23W A21 LED Lamp, 30K

Item #: 1620343

Cat #: LED23/A21/DIM/O/830/URP

UPC: 046135797347

Company wide:
0 in stock
Documents & Guides
LED Lamp, 23 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 2600, CRI: 80, Color Temperature: 3000K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6 *Sylvania Part # 79734*

Overview

LED Lamp, 23 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 2600, CRI: 80, Color Temperature: 3000K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6 *Sylvania Part # 79734*
Also known as: 046135797347, LED23/A21/DIM/O/830/URP, SYLLED23A21DIMO830

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 23
Lumens: 2600
Volts AC: 120
Color: Frosted
Shape: A21 (Arbitrary)
Type: Lamp
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 23
Volts AC: 120
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 2600
Color: Frosted
Type: Lamp
Light Technology: LED