23W A21 LED Lamp, 27K

Item #: 1620338

Cat #: LED23A21DIMO827URP

UPC: 046135797149

Company wide:
0 in stock
Documents & Guides
LED Lamp, 23 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 2600, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6 *Sylvania Part # 79714*

Overview

LED Lamp, 23 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 2600, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6 *Sylvania Part # 79714*

The Ledvance Sylvania SYLLED23A21DIM0827-79714 is a 23 watt - 120 volt LED dimmable lamp that features a medium screw base and frosted finish. This lamp produces 2600 lumens and a color temperature of 2700 K.

Also known as: 046135797149, LED23A21DIMO827URP, SYLLED23A21DIMO827

Specifications

Base: Medium Screw (E26)
Wattage: 23
Lumens: 2600
Volts AC: 120
Shape: A21 (Arbitrary)
Type: Lamp
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 2600
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 23
Volts AC: 120
Type: Lamp
Color Temperature: 2700 (Warm White)
Dimmable: Yes