
35PAR14HALFLRP 120V 6/CS 1/SKU
Item #: 1620328
Cat #: 35PAR14/HAL/FL/RP-120V
UPC: 046135153648
Call for price
Company wide:
0
in stock
Documents & Guides
OBS15364 Tungsten Halogen CAPSYLITE PAR14 Reflector Lamp Medium Base 35Watt 120Volt Flood Beam Retail Pack
Overview
OBS15364 Tungsten Halogen CAPSYLITE PAR14 Reflector Lamp Medium Base 35Watt 120Volt Flood Beam Retail Pack
Also known as: 046135153648, 35PAR14/HAL/FL/RP-120V, SYL35PAR14HALFLRP1
Specifications
| Wattage: | 35 |
| Base: | Medium Screw (E26) |
| Color Temperature: | 2775 (Warm White) |
| Volts AC: | 120 |
| Shape: | PAR14 (Sealed Beam) |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 450 |
| Light Technology: | Halogen |
| Wattage: | 35 |
| Color Temperature: | 2775 (Warm White) |
| Shape: | PAR14 (Sealed Beam) |
| Lumens: | 450 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Halogen |