LED Specialty Lamp, 2.5W, T3, 3000K, 190 Lumen, 12V, Frosted

Item #: 1620323

Cat #: LED2.5G4F830BL

UPC: 046135746598

Company wide:
0 in stock
Documents & Guides
LED Specialty Lamp, 2.5 Watt, 3000K, 190 Lumen, 80 CRI, 12 Volt, T3 Bulb, 2-Pin (G4) Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74659*

Overview

LED Specialty Lamp, 2.5 Watt, 3000K, 190 Lumen, 80 CRI, 12 Volt, T3 Bulb, 2-Pin (G4) Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74659*
Also known as: 046135746598, LED2.5G4F830BL, SYLLED2.5G4F830BL

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: T3 (Tubular)
Color: Frosted
Lumens: 190
Color Rendering Index (CRI): 80
Wattage: 2.500
Light Technology: LED
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Lumens: 190
Wattage: 2.500
Base: 2-Pin (G4)
Volts AC: 12
Color: Frosted
Color Rendering Index (CRI): 80
Light Technology: LED