LED Specialty Lamp, 1W, S6, 3000K, 30 Lumen, 120V, Clear

Item #: 1620313

Cat #: LED1S6830BL

UPC: 046135746710

Company wide:
0 in stock
Documents & Guides
LED Specialty Lamp, 1 Watt, 3000K, 30 Lumen, 80 CRI, 120 Volt, S6 Bulb, Candelabra Base, Clear, Standard Case Qty: 6 *Sylvania Part # 74671*

Overview

LED Specialty Lamp, 1 Watt, 3000K, 30 Lumen, 80 CRI, 120 Volt, S6 Bulb, Candelabra Base, Clear, Standard Case Qty: 6 *Sylvania Part # 74671*
Also known as: 046135746710, LED1S6830BL, SYLLED1S6830BL

Specifications

Wattage: 1
Color Temperature: 3000 (Warm White)
Lumens: 30
Volts AC: 120
Shape: S6 (Straight)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)
Wattage: 1
Lumens: 30
Shape: S6 (Straight)
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Base: Candelabra Screw (E12)