19W PAR30L LED Lamp, 30K

Item #: 1620289

Cat #: LED19PAR30LN/HO/830/SP15/W/UNV

UPC: 046135793622

Company wide:
0 in stock
Documents & Guides
LED Lamp, 19 Watt, 120-277 Volt, Bulb: PAR30LN (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1800, CRI: 81, Color Temperature: 3000K, Beam Angle: Spot 15 Degree, Standard Case Qty: 6 *Sylvania Part # 79362*

Overview

LED Lamp, 19 Watt, 120-277 Volt, Bulb: PAR30LN (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1800, CRI: 81, Color Temperature: 3000K, Beam Angle: Spot 15 Degree, Standard Case Qty: 6 *Sylvania Part # 79362*
Also known as: 046135793622, LED19PAR30LN/HO/830/SP15/W/UNV, SYLLED19PAR30LNHO8

Specifications

Lumens: 1800
Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Wattage: 19
Light Technology: LED
Angle: 15°
Volts AC Range: 120 - 277
Lumens: 1800
Color Temperature: 3000 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Light Technology: LED
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Wattage: 19
Angle: 15°