Compact Fluorescent Lamp, 2-Pin, Dulux S, 7W, 3500K

Item #: 1620276

Cat #: CF7DS/835/ECO

UPC: 046135212765

Call for price
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 7 Watt, Bulb: DS (Single Tube), Base: 2-Pin (G23), Lumens: 400, CRI: 80, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 21276* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 7 Watt, Bulb: DS (Single Tube), Base: 2-Pin (G23), Lumens: 400, CRI: 80, Color Temperature: 3500K, Standard Case Qty: 50 *Sylvania Part # 21276* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135212765, CF7DS/835/ECO, SYLCF7DS835ECO

Specifications

Lumens: 400
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 2-Pin (G23)
Shape: CFT (Flat Twin)
Lumens: 400
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (G23)
Wattage: 7
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Shape: CFT (Flat Twin)