Metal Halide Lamp, E17, 175W, Coated

Item #: 1620274

Cat #: M175/C/U/MED

UPC: 046135644801

Company wide:
0 in stock
Metal Halide Lamp, 175 Watt, 132 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 13000, CRI: 70, Color Temperature: 3600K, Lamp Finish: Coated, ANSI Code: M57/E, Standard Case Qty: 20 *Sylvania Part # 64480*

Overview

Metal Halide Lamp, 175 Watt, 132 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 13000, CRI: 70, Color Temperature: 3600K, Lamp Finish: Coated, ANSI Code: M57/E, Standard Case Qty: 20 *Sylvania Part # 64480*
Also known as: 046135644801, M175/C/U/MED, SYLM175CUMED

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 70
Wattage: 175
Shape: E17 (Ellipsoidal)
Volts AC: 132
ANSI Code: M57/E
Lumens: 13000
Color Temperature: 3600 (Neutral White)
Light Technology: HID
Base: Medium Screw (E26)
Wattage: 175
Volts AC: 132
Lumens: 13000
Light Technology: HID
Color Rendering Index (CRI): 70
Shape: E17 (Ellipsoidal)
ANSI Code: M57/E
Color Temperature: 3600 (Neutral White)