4' 18W T8 LED Lamp, 30K

Item #: 1620273

Cat #: LED18T8/L48/FP/830/BF

UPC: 046135406034

Company wide:
0 in stock
Documents & Guides
No Documents Available
40603 LED18T8L48FP830BF 25/CS 1/SKU

Overview

40603 LED18T8L48FP830BF 25/CS 1/SKU
Also known as: 046135406034, LED18T8/L48/FP/830/BF, SYLLED18T8L48FP830

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 18
Lumens: 2500
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Lumens: 2500
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 18
Color Rendering Index (CRI): 82
Material: Plastic
Base: Medium Bi-Pin (G13)