HID Metal Halide Lamp, 175 W, E39 Mogul Quartz Metal Halide Lamp, E

Item #: 1620270

Cat #: M175/C/U/ED28

UPC: 046135640315

Company wide:
0 in stock
Documents & Guides
HID Metal Halide Lamp, 175 W, E39 Mogul Quartz Metal Halide Lamp, ED28, 12000 Lumens *Sylvania Part # 64031*

Overview

HID Metal Halide Lamp, 175 W, E39 Mogul Quartz Metal Halide Lamp, ED28, 12000 Lumens *Sylvania Part # 64031*

Standard METALARC® lamps are an economical choice for a high efficacy, long life, white light source. Sylvania Standard METALARC® lamps are offered in a range of wattages from 175 to 1500 W. This family of lamps allows for design flexibility with multiple light source solutions to choose from. Lamps with universal operating position allow for a wider range of applications. In addition, METALARC® lamps have significantly higher efficacy than mercury vapor or incandescent and considerably better CRI than mercury vapor and high pressure sodium. Wattages lower than 175W are also available as METALARC® PRO-TECH® lamps for use in open fixtures.

Also known as: 046135640315, M175/C/U/ED28, SYLM175CUED28

Specifications

Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Lumens: 12000
ANSI Code: M57/E
Color Temperature: 3800 (Neutral White)
Light Technology: HID
Color Rendering Index (CRI): 70
Shape: ED28 (Elliptical Dimple)
Lumens: 12000
Color Temperature: 3800 (Neutral White)
Base: Mogul Screw (E39)
Wattage: 175
ANSI Code: M57/E
Light Technology: HID