
LED TT5 Lamp, 17W, 3000K, 2350 Lumen, 120V
Item #: 1620257
Cat #: LED17TT5/DL/FG/830/SUB/G8
UPC: 046135401008
Company wide:
0
in stock
Documents & Guides
SubstiTUBE LED TT5 Lamp, 17 Watt, 3000K, 2350 Lumen, 82 CRI, 120 Volt, Compatible With Instant Start Electronic DL40 Ballasts, Non-Dimmable, Standard Case Qty: 10 *Sylvania Part # 40100*
Overview
SubstiTUBE LED TT5 Lamp, 17 Watt, 3000K, 2350 Lumen, 82 CRI, 120 Volt, Compatible With Instant Start Electronic DL40 Ballasts, Non-Dimmable, Standard Case Qty: 10 *Sylvania Part # 40100*
Also known as: 046135401008, LED17TT5/DL/FG/830/SUB/G8, SYLLED17TT5DLFG830
Specifications
| Shape: | PL-L (Twin Tube Long) |
| Family / Style: | SubstiTUBE |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Lumens: | 2350 |
| Wattage: | 17 |
| Material: | Glass |
| Length: | 22.500 in |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (2G11) |
| Type: | Ballast Compatible (Type A) |
| Shape: | PL-L (Twin Tube Long) |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Wattage: | 17 |
| Length: | 22.500 in |
| Dimmable: | No |
| Type: | Ballast Compatible (Type A) |
| Family / Style: | SubstiTUBE |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2350 |
| Material: | Glass |
| Light Technology: | LED |
| Base: | 4-Pin (2G11) |