300MIF 130V 60/CS 1/SKU

Item #: 1620247
Cat #: 300M/IF-130V
UPC: 046135157394
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300Watt 130Volt 60Bulbs Per Case 1Bulbs Per Package *Sylvania Part # 15739*

Overview

Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300Watt 130Volt 60Bulbs Per Case 1Bulbs Per Package *Sylvania Part # 15739*
Also known as: 046135157394, 300M/IF-130V, SYL300MIF130V

Specifications

Lumens: 5760
Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 300
Light Technology: Incandescent
Lumens: 5760
Shape: PS30 (Pear Straight)
Color Temperature: 2850 (Warm White)
Wattage: 300
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)