4' 17W T8 LED Lamp, 41K

Item #: 1620245

Cat #: LED17T8/L48/FG/841/SUB/G6

UPC: 046135751172

Company wide:
0 in stock
Documents & Guides
SubstiTUBE IPS LED Lamp, 17 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Rated Life: 36000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10 Sylvania Part # 75117

Overview

SubstiTUBE IPS LED Lamp, 17 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Rated Life: 36000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10 Sylvania Part # 75117
Also known as: 046135751172, LED17T8/L48/FG/841/SUB/G6, SYLLED17T8L48FG841

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 2200
Length: 4 ft, 48 in
Wattage: 17
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2200
Wattage: 17
Light Technology: LED
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Volts AC: 120
Length: 4 ft, 48 in
Material: Glass
Base: Medium Bi-Pin (G13)