300MIF 120V 60/CS 1/SKU

Item #: 1620244

Cat #: 300M/IF-120V

UPC: 046135157370

Company wide:
0 in stock
Documents & Guides
Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300Watt 120Volt 60Bulbs Per Case 1Bulb Per Package *Sylvania Part # 15737*

Overview

Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300Watt 120Volt 60Bulbs Per Case 1Bulb Per Package *Sylvania Part # 15737*
Also known as: 046135157370, 300M/IF-120V, SYL300MIF120V

Specifications

Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Volts AC: 120
Lumens: 5860
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 300
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 300
Shape: PS30 (Pear Straight)
Lumens: 5860
Color Rendering Index (CRI): 100
Light Technology: Incandescent