300W, 120V, Incandescent, PS30 Bulb, Medium Base, Clear

Item #: 1620240
Cat #: 300M/CL/RP-120V
UPC: 046135157400
Call for price
Company wide:
0 in stock
Documents & Guides
300 Watt, 120 Volt, Incandescent, PS30 Bulb Shape, Clear Finish, Medium Aluminum Base, Retail Pack, Standard Case Qty: 12 *Sylvania Part # 15740*

Overview

300 Watt, 120 Volt, Incandescent, PS30 Bulb Shape, Clear Finish, Medium Aluminum Base, Retail Pack, Standard Case Qty: 12 *Sylvania Part # 15740*
Also known as: 046135157400, 300M/CL/RP-120V, SYL300MCLRP120V

Specifications

Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Lumens: 5870
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 300
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 5870
Color Temperature: 2850 (Warm White)
Wattage: 300
Shape: PS30 (Pear Straight)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)