This product has been discontinued.

17W BR30 LED Lamp, 27K
Item #: 1620238
Cat #: LED17BR30/DIM/827/10YV/HO/RP
UPC: 046135402883
Company wide:
0
in stock
Discontinued
Documents & Guides
SYL LED17BR30/DIM/827/10YV/HO
Overview
SYL LED17BR30/DIM/827/10YV/HO
The SYLVANIA LED High Lumen BR30 lamp is one of the highest lumen LED BR30 lamps in the market.
Also known as: 046135402883, LED17BR30/DIM/827/10YV/HO/RP, SYLLED17BR30DIM827
Specifications
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Shape: | BR30 (Blown Reflector) |
| Dimmable: | Yes |
| Color Rendering Index (CRI): | 82 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Shape: | BR30 (Blown Reflector) |