300MCL 130V 60/CS 1/SKU

Item #: 1620233
Cat #: 300M/CL-130V
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300Watt 130Volt 60Bulbs Per Case 1Bulb Per Package *Sylvania Part # 15744*

Overview

Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300Watt 130Volt 60Bulbs Per Case 1Bulb Per Package *Sylvania Part # 15744*
Also known as: 300M/CL-130V, LDV300MCL130V

Specifications

Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 300
Lumens: 5820
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 5820
Shape: PS30 (Pear Straight)
Color Temperature: 2850 (Warm White)
Wattage: 300
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)