LU50PLUSECO 20/CS 1/SKU

Item #: 1620223
Cat #: LU50/PLUS/ECO
UPC: 046135676079
Call for price
Company wide:
0 in stock
Documents & Guides
50W non cycling, environmentally friendlier high pressure sodium lamp, clear, universal burn. 50W LUMALUX PLUS ECOLOGIC high pressure sodium HID lamp, non cycling, pass Federal TCLP test, E39 based, ED23.5 bulb, universal burn, clear, 1900K *Sylvania Part # 67607*

Overview

50W non cycling, environmentally friendlier high pressure sodium lamp, clear, universal burn. 50W LUMALUX PLUS ECOLOGIC high pressure sodium HID lamp, non cycling, pass Federal TCLP test, E39 based, ED23.5 bulb, universal burn, clear, 1900K *Sylvania Part # 67607*
Also known as: 046135676079, LU50/PLUS/ECO, SYLLU50PLUSECO

Specifications

Shape: ET23-1/2 (Ellipsoidal Tubular)
Color Temperature: 1900 (Warm White)
ANSI Code: S68
Base: Mogul Screw (E39)
Lumens: 4000
Wattage: 50
Volts AC: 52
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Shape: ET23-1/2 (Ellipsoidal Tubular)
ANSI Code: S68
Lumens: 4000
Volts AC: 52
Light Technology: HID
Color Temperature: 1900 (Warm White)
Base: Mogul Screw (E39)
Wattage: 50
Color Rendering Index (CRI): 22
Dimmable: No

Customer Reviews

No reviews for this product
(0)