
16W CFL Retrofit LED Lamp, 35K
Item #: 1620214
Cat #: LED16/PB/GX24Q/V/835
UPC: 046135404122
Company wide:
0
in stock
Documents & Guides
SubstiTUBE DULUX LED Lamp, 16 Watt, 1750 Lumen, 3500K, 80 CRI, T4X3, GX24q-1 Pin Base, Vertical Operation, 120 Volt, Case Qty: 24 *Sylvania Part # 40412*
Overview
SubstiTUBE DULUX LED Lamp, 16 Watt, 1750 Lumen, 3500K, 80 CRI, T4X3, GX24q-1 Pin Base, Vertical Operation, 120 Volt, Case Qty: 24 *Sylvania Part # 40412*
Ballast compatible LED replacement lamps for traditional pin-base compact fluorescent lamps minimize labor cost by utilizing existing fluorescent ballasts.
Also known as: 046135404122, LED16/PB/GX24Q/V/835, SYLLED16PBGX24QV83
Specifications
| Volts AC: | 120 |
| Lumens: | 1750 |
| Wattage: | 16 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (GX24q-1) |
| Volts AC: | 120 |
| Wattage: | 16 |
| Light Technology: | LED |
| Base: | 4-Pin (GX24q-1) |
| Lumens: | 1750 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | No |