16W CFL Retrofit LED Lamp, 35K

Item #: 1620208

Cat #: LED16/PB/GX24Q/H/835

UPC: 046135404085

Company wide:
0 in stock
Documents & Guides
SubstiTUBE DULUX LED Lamp, 16 Watt, 1750 Lumen, 3500K, 80 CRI, T4X2, GX24q Pin Base, Horizontal Operation, Ballast Compatible, Non-Dimmable, 1 Per SKU, Case Qty: 32 *Sylvania Part # 40408*

Overview

SubstiTUBE DULUX LED Lamp, 16 Watt, 1750 Lumen, 3500K, 80 CRI, T4X2, GX24q Pin Base, Horizontal Operation, Ballast Compatible, Non-Dimmable, 1 Per SKU, Case Qty: 32 *Sylvania Part # 40408*

Ballast compatible LED replacement lamps for traditional pin-base compact fluorescent lamps minimize labor cost by utilizing existing fluorescent ballasts.

Also known as: 046135404085, LED16/PB/GX24Q/H/835, SYLLED16PBGX24QH83

Specifications

Volts AC: 120
Lumens: 1750
Wattage: 16
Shape: T4X2
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (GX24Q)
Volts AC: 120
Wattage: 16
Color Temperature: 3500 (Neutral White)
Dimmable: No
Lumens: 1750
Shape: T4X2
Light Technology: LED
Base: 4-Pin (GX24Q)