25T8DCBL 120V 12/CS 1/SKU

Item #: 1620201

Cat #: 25T8DC/BL-120V

UPC: 046135183218

Company wide:
0 in stock
Documents & Guides
Incandescent T8 Bulb Shape Home Appliance Light Clear Finish Double Contact Bayonet Base 25Watt 120Volt Blister Pack 12Bulbs Per Package 1Bulb Per Package *Sylvania Part # 18321*

Overview

Incandescent T8 Bulb Shape Home Appliance Light Clear Finish Double Contact Bayonet Base 25Watt 120Volt Blister Pack 12Bulbs Per Package 1Bulb Per Package *Sylvania Part # 18321*
Also known as: 046135183218, 25T8DC/BL-120V, SYL25T8DCBL120V

Specifications

Type: Miniature
Volts AC: 120
Lumens: 230
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Shape: T8 (Tubular)
Light Technology: Incandescent
Base: Bayonet (BA15d)
Type: Miniature
Lumens: 230
Wattage: 25
Shape: T8 (Tubular)
Base: Bayonet (BA15d)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent