16W A21 LED Lamp, 50K

Item #: 1620199

Cat #: LED16A21DIMO850URP

UPC: 046135731914

Company wide:
0 in stock
Documents & Guides
LED Lamp, 16 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6 Sylvania Part # 73191

Overview

LED Lamp, 16 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6 Sylvania Part # 73191
Also known as: 046135731914, LED16A21DIMO850URP, SYLLED16A21DIMO850

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Wattage: 16
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 1600
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Shape: A21 (Arbitrary)
Wattage: 16
Light Technology: LED