16W A21 LED Lamp, 27K

Item #: 1620191

Cat #: LED16A21DIMO827U

UPC: 046135746895

Company wide:
0 in stock
Documents & Guides
LED Lamp, 16 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6

Overview

LED Lamp, 16 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 6
Also known as: 046135746895, LED16A21DIMO827U, SYLLED16A21DIMO827

Specifications

Base: Medium Screw (E26), 4-Pin (GX24Q)
Volts AC: 120
Color: Frosted
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26), 4-Pin (GX24Q)
Color: Frosted
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Shape: A21 (Arbitrary)
Lumens: 1600
Light Technology: LED