25W, Incandescent, T10 Bulb, Inside Frost, Medium Base, 120V

Item #: 1620189

Cat #: 25T10/IF/BL/6PK-120V

UPC: 046135184925

Company wide:
0 in stock
Documents & Guides
25 Watt, Incandescent, T10 Bulb, Inside Frost, Medium Aluminum Base, 120 Volt, 6 Per Package *Sylvania Part # 18492*

Overview

25 Watt, Incandescent, T10 Bulb, Inside Frost, Medium Aluminum Base, 120 Volt, 6 Per Package *Sylvania Part # 18492*
Also known as: 046135184925, 25T10/IF/BL/6PK-120V, SYL25T10IFBL6PK120

Specifications

Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Lumens: 230
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: T10 (Tubular)
Lumens: 230
Wattage: 25
Light Technology: Incandescent