15W U-Bent LED Lamp, 50K

Item #: 1620182

Cat #: LED15T8/U/FP/850/SUB/G6

UPC: 046135754951

Company wide:
0 in stock
Documents & Guides
LED Lamp, 15 Watt, 100-277 & 347 Volt, Bulb: T8, Length: 24 Inch, Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000, Standard Case Qty: 10

Overview

LED Lamp, 15 Watt, 100-277 & 347 Volt, Bulb: T8, Length: 24 Inch, Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000, Standard Case Qty: 10
Also known as: 046135754951, LED15T8/U/FP/850/SUB/G6, SYLLED15T8UFP850SU

Specifications

Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 15
Lumens: 2200
Volts AC: 347
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Lumens: 2200
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Wattage: 15
Volts AC: 347
Light Technology: LED
Volts AC Range: 120 - 277