15.5W U-Bent LED Lamp, 41K

Item #: 1620175

Cat #: LED15T8/U/FP/841/SUB/G6

UPC: 046135754944

Company wide:
0 in stock
Documents & Guides
LED Lamp, 15.5W, 100-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4100K, Rated Average Life: 50,000 Hrs, 5 Year Limited Lamp Warranty

Overview

LED Lamp, 15.5W, 100-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4100K, Rated Average Life: 50,000 Hrs, 5 Year Limited Lamp Warranty

Sylvania SubstiTUBE® CURVALUME® IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps. These shatter resistant LED T8 lamps contain no mercury, provide instant light and a uniform light distribution. Engineered to operate on existing instant start and select programmed rapid start electronic T8 ballasts, these lamps minimize labor and recycling costs.

Also known as: 046135754944, LED15T8/U/FP/841/SUB/G6, SYLLED15T8UFP841SU

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Lumens: 2200
Material: Plastic
Volts AC: 347
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Shape: T8 (U-Bend)
Lumens: 2200
Volts AC: 347
Light Technology: LED
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Material: Plastic
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277