25W, Incandescent, G25 Bulb, Soft White, Medium Base, 120V

Item #: 1620174

Cat #: 25G25/W/RP-120V

UPC: 046135142864

Call for price
Company wide:
0 in stock
Documents & Guides
25 Watt, Incandescent, G25 Bulb, Soft White, Medium Aluminum Base, 120 Volt, 6 Per Package *Sylvania Part # 14286*

Overview

25 Watt, Incandescent, G25 Bulb, Soft White, Medium Aluminum Base, 120 Volt, 6 Per Package *Sylvania Part # 14286*
Also known as: 046135142864, 25G25/W/RP-120V, SYL25G25WRP120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 150
Shape: G25 (Globe)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Volts AC: 120
Wattage: 25
Lumens: 150
Light Technology: Incandescent