This product has been discontinued.

15.5W U-Bent LED Lamp, 35K
Item #: 1620169
Cat #: LED15T8/U/FP/835/SUB/G6
UPC: 046135754937
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, 15.5W, 100-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs, 5 Year Limited Lamp Warranty
Overview
LED Lamp, 15.5W, 100-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs, 5 Year Limited Lamp Warranty
Also known as: 046135754937, LED15T8/U/FP/835/SUB/G6, SYLLED15T8UFP835SU
Specifications
| Family / Style: | SubstiTUBE |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2100 |
| Volts AC: | 347 |
| Length: | 24 in , 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |
| Family / Style: | SubstiTUBE |
| Lumens: | 2100 |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 347 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | Medium Bi-Pin (G13) |