
High Pressure Sodium Lamp, ET23-1/2, 150W, Clear
Item #: 1620163
Cat #: LU150/55/SBY
UPC: 046135675447
Company wide:
0
in stock
Documents & Guides
High Pressure Sodium Lamp, 150 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 16000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S55, Standard Case Qty: 20 *Sylvania Part # 67544*
Overview
High Pressure Sodium Lamp, 150 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 16000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S55, Standard Case Qty: 20 *Sylvania Part # 67544*
Also known as: 046135675447, LU150/55/SBY, SYLLU15055SBY
Specifications
| Shape: | ET23-1/2 (Ellipsoidal Tubular) |
| Color Temperature: | 2100 (Warm White) |
| Lumens: | 16000 |
| ANSI Code: | S55 |
| Base: | Mogul Screw (E39) |
| Wattage: | 150 |
| Volts AC: | 55 |
| Color Rendering Index (CRI): | 22 |
| Light Technology: | HID |
| Shape: | ET23-1/2 (Ellipsoidal Tubular) |
| Lumens: | 16000 |
| Base: | Mogul Screw (E39) |
| Volts AC: | 55 |
| Light Technology: | HID |
| Color Temperature: | 2100 (Warm White) |
| ANSI Code: | S55 |
| Wattage: | 150 |
| Color Rendering Index (CRI): | 22 |