Triple Tube Compact Fluorescent Lamp, 26 W, 4-Pin GX24q-3 CFL Lamp

Item #: 1620162

Cat #: CF26DT/E/827/ECO

UPC: 046135207679

Call for price
Company wide:
0 in stock
Documents & Guides
Triple Tube Compact Fluorescent Lamp, 26 W, 4-Pin GX24q-3 CFL Lamp, T12X3, 1800 Lumens *Sylvania Part # 20767* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Triple Tube Compact Fluorescent Lamp, 26 W, 4-Pin GX24q-3 CFL Lamp, T12X3, 1800 Lumens *Sylvania Part # 20767* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Sylvania SYLCF26DT/E/827 DULUX® T/E compact fluorescent lamps are ideal for use in a wide range of applications. They are designed to be operated on energy efficient electronic and dimming ballasts. Sylvania DULUX® T/E lamps are long-life, energy saving alternatives for incandescent lamps. Short lamp design with photometric benefits of a triple tube lamp provides for efficient fixture design.

Also known as: 046135207679, CF26DT/E/827/ECO, SYLCF26DTE827ECO

Specifications

Lumens: 1800
Wattage: 26
Color Rendering Index (CRI): 82
Shape: SLS (Triple Tube)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-3)
Lumens: 1800
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Base: 4-Pin (GX24q-3)
Wattage: 26
Shape: SLS (Triple Tube)
Light Technology: Fluorescent