15W U-Bent LED Lamp, 30K

Item #: 1620161

Cat #: LED15T8/U/FP/830/SUB/G6

UPC: 046135754920

Company wide:
0 in stock
Documents & Guides
SubstiTUBE Curvalume IPS LED Lamp, U-Bend, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Rated Life: 50000 Hours, Frosted Plastic, Standard Case Qty: 10

Overview

SubstiTUBE Curvalume IPS LED Lamp, U-Bend, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Rated Life: 50000 Hours, Frosted Plastic, Standard Case Qty: 10
Also known as: 046135754920, LED15T8/U/FP/830/SUB/G6, SYLLED15T8UFP830SU

Specifications

Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Color: Frosted
Wattage: 15
Material: Plastic
Lumens: 2100
Volts AC: 347
Length: 24 in , 2 ft
Shape: T8-6U (U-Bend)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Wattage: 15
Lumens: 2100
Length: 24 in , 2 ft
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Color: Frosted
Material: Plastic
Volts AC: 347
Shape: T8-6U (U-Bend)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277