15W U-Bent LED Lamp, 30K

Item #: 1620157

Cat #: LED15T8/U/FP/830/BF

UPC: 046135406126

Company wide:
0 in stock
Documents & Guides
40612 LED15T8UFP830BF 10/CS 1/SKU *Sylvania Part # 40612*

Overview

40612 LED15T8UFP830BF 10/CS 1/SKU *Sylvania Part # 40612*
Also known as: 046135406126, LED15T8/U/FP/830/BF, SYLLED15T8UFP830BF

Specifications

Color Temperature: 3000 (Warm White)
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Lumens: 2000
Wattage: 15
Material: Plastic
Length: 22.500 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 15
Length: 22.500 in
Dimmable: No
Type: Ballast Bypass (Type B)
Shape: T8 (U-Bend)
Lumens: 2000
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)