Incandescent Lamp, 25W, 120V, G16.5, Candelabra Base

Item #: 1620152

Cat #: 25G16.5C/W/BL-120V

UPC: 046135136221

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 25 Watt, 120 Volt, G16.5 (Globe), White, Base: Candelabra Screw, Lumens: 165, Standard Case Qty: 12 *Sylvania Part # 13622*

Overview

Incandescent Lamp, 25 Watt, 120 Volt, G16.5 (Globe), White, Base: Candelabra Screw, Lumens: 165, Standard Case Qty: 12 *Sylvania Part # 13622*
Also known as: 046135136221, 25G16.5C/W/BL-120V, SYL25G16.5CWBL120V

Specifications

Shape: G16-1/2 (Globe)
Lumens: 165
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Volts AC: 120
Wattage: 25
Light Technology: Incandescent
Lumens: 165
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Base: Candelabra Screw (E12)