4' 15W T8 LED Lamp, 35K

Item #: 1620132

Cat #: LED15T8/L48/F/835/SUB/G5

UPC: 046135751820

Company wide:
0 in stock
Documents & Guides
SubstiTUBE IPS LED Lamp, 15 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1600, CRI: 83, Color Temperature: 3500K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with electronic instant start and programmed rapid start T8 ballasts, Standard Case Qty: 10 Sylvania Part # 75182

Overview

SubstiTUBE IPS LED Lamp, 15 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1600, CRI: 83, Color Temperature: 3500K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with electronic instant start and programmed rapid start T8 ballasts, Standard Case Qty: 10 Sylvania Part # 75182
Also known as: 046135751820, LED15T8/L48/F/835/SUB/G5, SYLLED15T8L48F835S

Specifications

Family / Style: SubstiTUBE
Wattage: 15
Lumens: 2200
Length: 4 ft, 48 in
Volts AC: 347
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Family / Style: SubstiTUBE
Lumens: 2200
Volts AC: 347
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Compatible (Type A)